Shop All Portable Gas Heaters
Heatstar
20000 BTU Vent-Free Radiant Natural Gas Heater with Thermostat and Blower
Mfr # HSSVFRD20NGBT
Zoro # G510191479
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatstar
- MFR # HSSVFRD20NGBT
- Zoro # G510191479
- UPC # 856795000745
- Country of Origin United States
- Category Portable Gas Heaters
Description
This Radiant 20,000 BTU Natural Gas Vent Free heater is the perfect supplemental heating solution even on the coldest days. This heater is conveniently equipped with a thermostat for superior control of the temperature in your space. Also, with a battery powered electronic ignition, starting it is a breeze - battery included. Multiple burner tiles utilize radiant heat warming your space like the power of the sun. With a factory standard Oxygen Depletion Sensor ODS, rest assured this heater will provide you with years of comfortable and safe heat. Restricted for sale in California.Oxygen depletion sensor ODS shut off for safety and 99.9% efficientThermostat controlledUnit comes standard with 2 install options: a bracket for permanent wall mounting and a foot kit for securing to the floorOuter shell is a sleek, 2-piece design that is easy to maintainGreat for enclosed porches, workshops, rec rooms, dens, and hoop style greenhousesHeats up to 500 sq. ft.
The State of California Requires the Following Warning:WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.For more information visit www.P65Warnings.ca.gov
The State of California Requires the Following Warning:WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.For more information visit www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x20x2", 12 pk. (216-011)
- FIELD CONTROLS Sensor 2002 Thermistor Probe Assembly (094021A0205)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF47)
- DUNDAS JAFINE 4 ALUMINUM VENT HOOD (PVB4EAL)
- HEATSTAR Portable Radiant Propane Heater 35,000 B (HS35LP)
- HEATSTAR NOMAD Duel Fuel Tent Heater 115,000 BTU (HS115TC)
- HEATSTAR Portable Radiant Natural Gas Heater 125, (HS125NG)
- HEATSTAR 20,000 BTU Vent-Free Blue Flame Propane Heater with Thermostat and Blower (HSSVFBF20LPBT)
- HEATSTAR Portable Radiant Propane Heater 125,000 (HS125LP)
- HEATSTAR Industrial Convection Propane Heater 200 (HS200CVX)
- HEATFAST HeatFast 60,000 BTU LP Forced Air Heater with Variable Heat Control (HF60G)
- Heatstar Gas Heaters & Accessories