Shop All Patio Heaters
Heatmaxx
36,000 BTU Deluxe Patio Heater
Mfr # SRPH68
Zoro # G804180837
product price: $527.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$527.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatmaxx
- MFR # SRPH68
- Zoro # G804180837
- UPC # 883432107680
- Country of Origin China
- Category Patio Heaters
Description
Free-standing style gas patio heater; steel frame with oil-bronze color side wall panels;
Exclusive spiral flame design in shatter-proof borosilicated glass tube, creating up to 21” real flame and providing 360-degree ambient light & warmth up to 5 ft radius ;
36,000 BTU heat rate; push-button ignition system, with flame-adjust control;
Re-trackable heating column, base with wheels;
CSA certified.
Exclusive spiral flame design in shatter-proof borosilicated glass tube, creating up to 21” real flame and providing 360-degree ambient light & warmth up to 5 ft radius ;
36,000 BTU heat rate; push-button ignition system, with flame-adjust control;
Re-trackable heating column, base with wheels;
CSA certified.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X20X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (18201.12 4PK)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Fan, 18 in H. (HS5)
- BRISKHEAT Heating Cord, 120VAC, 64W, 3 ft., Max. Temp. 900°F (482°C) (HTC451001)
- TRANE Kit03033 Ignitor Kit (KIT03033)
- HEATMAXX 48,000 BTU Propane Patio Heater (SRPH33)
- HEATMAXX Tabletop Outdoor Patio Heater (SRPT03)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21523)
- HILAND Outdoor Patio Heater in Stainless Steel+H152 (HLDS01-BST)
- BOND SS Patio Heater, 20 lb. Tank Cap. (52157)
- PARAGON OUTDOOR Outdoor Glow Electric Heater, 82.5”, 1500W (OH-E815B)
- AZ PATIO HEATERS Propane41000 BTU, With Table, Silver (HLDS01-CBT)
- Heatmaxx Patio Heaters