Shop All Outdoor Fireplaces, Fire Pits & Accessories
Heatmaxx
32" Wood Fire Pit with Grill
Mfr # SRFP9624
Zoro # G204180802
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatmaxx
- MFR # SRFP9624
- Zoro # G204180802
- UPC # 883432107499
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Round shape fire pit for wood burning; KD construction;
All steel frame structure in high-temperature powder coating treatment; heavy-duty 32” fire bowl with pattern mesh side-wall for maximum flame visibility; outer rim on op provides extra protection, design look and practical space; solid tube steel legs with extra rings provides extra stability;
Dual function of grill, with removable, height-adjustable & 360 degree rotatable 19” cooking grate fixing on side top of the fire pit, providing easy and convenient grilling.
All steel frame structure in high-temperature powder coating treatment; heavy-duty 32” fire bowl with pattern mesh side-wall for maximum flame visibility; outer rim on op provides extra protection, design look and practical space; solid tube steel legs with extra rings provides extra stability;
Dual function of grill, with removable, height-adjustable & 360 degree rotatable 19” cooking grate fixing on side top of the fire pit, providing easy and convenient grilling.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBER 3PK Porc Flavorizer Bar (7635)
- STENS Solid Braid Starter Rope 146-167 For #4 1/2 Solid Braid 500' (146-167)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 36 Inch Length (52836)
- EGO Snow Blower, 21 in Clearing Path, 8 1/2 in Auger Diameter, Battery Operated Torque (SNT2114)
- HEATMAXX 35" Cast Stone Fire Pit (SRFP97C)
- HEATMAXX HEATMAXX 30" Gas Fire Pit (SRGF11626)
- HEATMAXX HEATMAXX 42" Rectangular Gas Fire Pit (SRGF11666N)
- WINDGUARD Wind Guard Circular Glass Model in Clear Finish (A310)
- YARD TUFF Fire Ring with Grate (YTF-36FRG)
- DUCK COVERS Elite Cappuccino Patio Square Fire Pit Cover, 32"x32"x24" (MFPS3232)
- HILAND Hiland Fire Glass RGLASS-RED 1/2" to 1" Dia. Recycled Red 10 Lbs (RGLASS-RED)
- Heatmaxx Outdoor Fireplaces, Fire Pits & Accessories