Heatmax

HeatMax 4 FT Proofer-Cabinet 4 ft. Proofer And Food Warmer Cabinet


product price: $1,364.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Can be used as a Proofer or Food Warmer
  • Fits 9 standard 18 x 26 sheet pans
  • Aluminum construction.
  • Maintains 140 to 160 degrees
  • Single Heating element
  • Insulated front door
  • 3 in. Casters
  • Heavy duty door latch
  • Analog temperature thermometer
  • Humidity pan at the bottom to add water to use as a proofer.
Specifications
  • Front Door Clearance - 19 in.
  • Number of Shelves - 9
  • Heating Elements - 1
  • Amps - 9
  • Dimension - 23 x 30 x 48 in.
  • Item weight - 80 Lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.