Shop All Buffet Service
Heatmax
HeatMax 301824 Warmer 30 x 18 x 24 in. Warmer Display & Mechandizer
Mfr # 301824
Zoro # G004010989
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatmax
- MFR # 301824
- Zoro # G004010989
- Country of Origin China
- Category Buffet Service
Description
Professionally display your delicious food and keep it at the perfect temperature for people on the go. Strong, lightweight aluminum frame for easy mobility, or to have set up on a counter top to be right at eye level. Plasticized windows all around for product to be seen at every angle.
Features- Strong and Light Aluminum Construction
- Distance Between Shelves - 5 in.
- Features An All New Design For Better Airflow
- Temperature Controlled Heating Element Uses Approximately 800 Watts of Power on Max Setting
- 2 Hinged Doors
- (2) 60W Internal Light Bulb Included
- Unbreakable Bulbs Are Compatible Too!
- Tuned to be operated between 140F-160F, but can reach temperatures of 200F
- Reaches 140F in Approximately 10-15min When on Max Heat Setting
- Manual Turn Dial Heat Setting
- 5 Foot Long Power Cable
- All Riveted Design
- Front Door Clearance - 27 in.
- Number of Shelves - 3
- Heating Elements - 2
- Amps - 7.7
- Dimension - 30 x 18 x 24 in.
- Item weight - 35 Lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Salt and Pepper Shaker Top, PK24 (154T)
- WALCO Salad Fork, Length 6 1/4 In, PK24 (WL7406)
- JOHNSON HARDWARE SOFT CLS PKT DR KIT (1060SOFT)
- BARILLA Barilla Protein Plus Penne Pasta 14.5 oz., PK12 (1000010554)
- HEATMAX HeatMax 302424 Warmer 30 x 24 x 24 in. Warmer Display & Mechandizer (302424)
- HEATMAX HeatMax 301520 Warmer 30 x 15 x 20 in. Food Warmer Display And Merchandiser (301520)
- HEATMAX HeatMax Slant 242424 Warmer 24 x 24 x 24 in. Slanted Food Warmer And Merchandiser (242424)
- CADCO Clear Rolltop Lid fits over (3) third size or (2) half size 2-1/2" deep steam pans (C-DPF2-HD)
- CARLISLE FOODSERVICE Youth Food Bar, Black (660803)
- TABLECRAFT Skewer, Bamboo Skewer, 10", PK100 (910)
- TABLECRAFT Table Tent, Two-Sided, Acrylic, 4"X6.25" (4060)
- Heatmax Buffet Service