Heatmax

HeatMax 301520 Warmer 30 x 15 x 20 in. Food Warmer Display And Merchandiser


product price: $574.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Professionally display your delicious food and keep it at the perfect temperature for people on the go.

Features
  • Distance Between Shelves - 6 in.
  • Strong and Light Aluminum Construction
  • Features An All New Design For Better Airflow
  • Temperature Controlled Heating Element Uses approximately 800 Watts of Power on Max Setting
  • 2 Hinged Doors
  • 60W Internal Light Bulb Included
  • Unbreakable Bulbs Are Compatible Too!
  • Tuned to be operated between 140F-160F, but can reach temperatures of 200F
  • Reaches 140F in Approximately 15-25 min When on Max Heat Setting
  • Manual Turn Dial Heat Setting
  • 5 Foot Long Power Cable
  • All Riveted Design
Specifications
  • Front Door Clearance - 27 in.
  • Number of Shelves - 2
  • Heating Elements - 1
  • Amps - 6
  • Dimension - 30 x 15 x 20 in.
  • Item weight - 30 Lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.