Shop All Food Service Storage & Transportation
Heatmax
HeatMax 242424 Hot Box 24 x 24 x 24 in. Portable Food And Pizza Hot Box
Mfr # 242424
Zoro # G204010994
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heatmax
- MFR # 242424
- Zoro # G204010994
- Country of Origin China
- Category Food Service Storage & Transportation
Description
Professionally display your delicious food and keep it at the perfect temperature for people on the go.
Features- All Aluminum construction.
- Temperature controlled dual heating elements
- Double Hinged doors
- Analog Display Thermostat
- Light strong aluminum frame
- 660 Watt Heating element
- Fully Insulated Front Doors
- 4 Shelves for plenty of storage
- Also able to keep other foods such as pastries, sandwiches, or any other food items that requires 140-160 degrees.
- Either 110v or 220v
- Front Door Clearance - 21 in.
- Number of Shelves - 4
- Heating Elements - 2
- Amps - 7.7
- Dimension - 24 x 24 x 24 in.
- Item weight - 35 Lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Signal Light 1/2" Green 125V (02-19-155-00)
- KNG Lg Lightweight Short Sleeve Black Chef Coat (2578BLKL)
- ALLIANCE BELT MICRO V 46 PACKAGED (M411424P)
- COMARK T'Meter/Timer, Digital- Cook For - Part# Cmrkhla1 (CMRKHLA1)
- HEATMAX HeatMax 191929 Hot Box 19 x 19 x 29 in. Portable Food And Pizza Hot Box (191929)
- HEATMAX HeatMax 161624 Hot Box 16 x 16 x 24 in. Portable Food And Pizza Hot Box (161624)
- ALLPOINTS Cylinder, Silverware Blac K W/Suction Cups, Plasti (1371672)
- NOBLE PRODUCTS 9-Compartment Black Full-Size Glass Rack Rack Extender (274RKEXT9)
- CRESTWARE Glass Rack, 36-Compartments, For REC36 (RBC36)
- LOCKWOOD MANUFACTURING Half Height 6 Tray Rack, 3" Center Spacing For 18" Wide Pans (RA30-ER6E)
- CAMBRO 8 Section Half Size Flatware Basket (8FB434151)
- Heatmax Food Service Storage & Transportation