Shop All Trays and Platters
Heatmax
HeatMax 141824 Warmer 14 x 18 x 24 in. Food Warmer And Merchandiser
Mfr # 141824
Zoro # G304011280
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heatmax
- MFR # 141824
- Zoro # G304011280
- Country of Origin China
- Category Trays and Platters
Description
Professionally display your delicious food and keep it at the perfect temperature for people on the go. Strong, lightweight aluminum frame for easy mobility, or to have set up on a counter top to be right at eye level. Plasticized windows all around for product to be seen at every angle.
Features- Strong and Light Aluminum Construction
- Features An All New Design For Better Airflow
- Temperature Controlled Heating Element Uses Approximately 800 Watts of Power on Max Setting
- 2 Hinged Doors
- 60W Internal Light Bulb Included
- Unbreakable Bulbs Are Compatible Too!
- Tuned to be operated between 140F-160F, but can reach temperatures of 200F
- Reaches 140F in Approximately 10-15min When on Max Heat Setting
- Manual Turn Dial Heat Setting
- 5 Foot Long Power Cable
- All Riveted Design
- Front Door Clearance - 11 in.
- Number of Shelves - 3
- Heating Elements - 1
- Amps - 5.5
- Dimension - 14 x 18 x 24 in.
- Item weight - 30 Lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Magnetic Seal; 1565, 7X581, 6 (094422)
- CRESTWARE Turner, Solid, Curved, 13-1/2 in. L (NY4)
- BON CHEF Ravello, Dinner Fork, Mirror Finish, 18/10, 7.29" , set of 12 (S4605)
- HOSHIZAKI Switch, Micro Roller (4A0365-01)
- HEATMAX HeatMax 202024 Warmer 20 x 20 x 24 in. Food Warmer And Merchandiser (202024)
- HEATMAX HeatMax 141424 Warmer 14 x 14 x 24 in. Food Warmer And Merchandiser (141424)
- HEATMAX HeatMax 241520 Warmer 24 x 15 x 20 in. Food Warmer And Merchandiser (241520)
- TABLECRAFT Meditrnen 2-Tiered Basket, Blk, 12.25"H (BKT2A)
- HAPCO-ELMAR R3020BGE-Essential 12" Round Tray, Beige, PK 36 (R3020BGE)
- TABLECRAFT Tray, Rectangular, Dine Display (RPD2415)
- CARLISLE FOODSERVICE Tray Slide for 6 ft. Food Bar, Black (772103)
- Heatmax Trays and Platters