Shop All Portable Electric Heaters
Heatmate
Heatmate White Port Elec Heat 24"H 5lb
Mfr # SH-G420A(W)
Zoro # G209018544
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Method Radiant
- Number of Heat Settings 2
- Manufacturers Warranty Length 1 yr
- Safety Tip-Over Switch Included Yes
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatmate
- MFR # SH-G420A(W)
- Zoro # G209018544
- UPC # 795561981119
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 12 in |
Cord Length | 6 1/2 ft |
Overall Depth | 12 in |
Overall Height | 24 in |
Details
Heating Method | Radiant |
Number of Heat Settings | 2 |
Item | Portable Electric Heater |
Safety Tip-Over Switch Included | Yes |
Wattage Output | 420 W |
Frequency | 60 Hz |
Heating Capacity | 1,433 BtuH |
For Use Indoors/Outdoors | Indoor Only |
Housing Color | White |
Control Type | Switch |
Voltage | 120V AC |
Oscillation | Non-Oscillating |
Description
Portable Electric Heater, Non-Oscillating, Overall Height 24 in, Overall Width 12 in, Overall Depth 12 in, Number of Heat Settings 2, Key Features Instant Fast Heat, Portable, Safety Tip-Over Switch Included Yes, Control Type Switch, Heating Method Radiant, Wattage Output 420 W, Housing Color White, Voltage 120V AC, Air Flow Not Applicable, Air Temp. Rise Not Applicable, Cord Length 6 1/2 ft, For Use Indoors/Outdoors Indoor Only, Frequency 60 Hz, Heating Capacity 1,433 BtuH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 24x24x1 High Capacity Pleated Air Filter, MERV 8 (102-701-010)
- HONEYWELL Proport. Pressuretrol, 0-15 psi, 135 ohms (L91A1037)
- HEIL QUAKER /ICP 1176902 Switch Limit 200F (1176902)
- DAYTON Propeller, Dia 4 In, 30 Deg Pitch (5JLK4)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 7.5Kw 1Ph, 24V Control, W/ Remote Sensor (KB2407-1-ECO2S-PLUS)
- QMARK Portable Electric Salamander Heater, 15,000, 480V AC, 3 Phase (MEDH1543A)
- KING ELECTRIC Ekb Garage Heater 240V 5000W W/Stat & Bracket (EKB2450TB)
- POWERZONE PowerZone TFH-204 Mini Milkhouse Heater 750/1500W Grey (LH872)
- TPI Fan-Forced Portable Heater - 19107 BTUs (HF686TC)
- TPI Portable Electric Jobsite & Garage Heater, 1500W/1300W, 120V AC (188-TASA)
- RITTLING 1/10HP 115V-AC STEAM HEATER (RV042H1SAB RV-42)
- Heatmate Heaters & Furnaces