Shop All Portable Electric Heaters
Heatmate
Heatmate Black Port Elec Heat 24"H 5lb
Mfr # MH-G4(K)
Zoro # G109018545
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Method Radiant
- Number of Heat Settings 2
- Overall Depth 12 in
- Heating Capacity 1,433 BtuH
- Cord Length 6 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatmate
- MFR # MH-G4(K)
- Zoro # G109018545
- UPC # 795561981133
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Overall Depth | 12 in |
Cord Length | 6 1/2 ft |
Overall Height | 24 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 12 in |
Details
Heating Method | Radiant |
Number of Heat Settings | 2 |
Item | Portable Electric Heater |
Heating Capacity | 1,433 BtuH |
For Use Indoors/Outdoors | Indoor Only |
Wattage Output | 420 W |
Control Type | Switch |
Voltage | 120V AC |
Safety Tip-Over Switch Included | Yes |
Housing Color | Black |
Frequency | 60 Hz |
Oscillation | Non-Oscillating |
Description
Portable Electric Heater, Non-Oscillating, Overall Height 24 in, Overall Width 12 in, Overall Depth 12 in, Number of Heat Settings 2, Key Features Instant Fast Heat, Portable, Safety Tip-Over Switch Included Yes, Control Type Switch, Heating Method Radiant, Wattage Output 420 W, Housing Color Black, Voltage 120V AC, Air Flow Not Applicable, Air Temp. Rise Not Applicable, Cord Length 6 1/2 ft, For Use Indoors/Outdoors Indoor Only, Frequency 60 Hz, Heating Capacity 1,433 BtuH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT N FIT AAF Flanders NaturalAire 15 in. W X 24 in. H X 1/4 in. D Polyester Air Conditioner Filter (KK500)
- DAYTON Hydronic Unit Heater, 27-7/8"W, 3500 cfm (1EBC1)
- FIELD CONTROLS Swg-5 Power Venter (SWG-5)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53241)
- HEATMATE Heatmate White Port Elec Heat 24"H 5lb (SH-G420A(W))
- AZ PATIO HEATERS Propane41000 BTU, With Steel Table, Gold (HLDS01-CGT)
- GLOBAL INDUSTRIAL Portable Electric Heater Catchers Mask with Infrared & Convection Dual Heat (653557)
- PROAIRA Flat Panel Halogen Heater, 800W (HTR75)
- DAYTON Portable Electric Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH (53TY91)
- VORNADO HEAT Velocity 3 Heater (EH1-0159-06)
- COZY Portable Electric Heated Floor Mat, 120W, 120V AC, 1 Phase (FW)
- Heatmate Electric Heaters & Accessories