Shop All Lab Furniture Accessories
Heathrow Scientific
WorkStation Lab Mat, Purple
Mfr # 212618P
Zoro # G704986072
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 212618P
- Zoro # G704986072
- Country of Origin China
- Category Lab Furniture Accessories
Dimensions
Height | 15 in |
Description
Reusable Workstation Lab Mat is ideal for keeping laboratory benchtop organized and workflow processes optimized. Silicone surface features grid surface on one side for tube staging and prevents items from moving. Maintains clean benchtop, prevents stains, and spills. Anti-skid surface helps keep items in place, reduces vibrational sound, and dampens noise from equipment. Personal size mat is easy to transport and allows user to easily create and protect work area. Silicone mat is FDA food grade, chemically resistant, durable, washable, and stain resistant. Lip on edge can collect up to 250ml of spilled liquid.Keeps benchtop organizedEasy clean upAnti-skid, grid surface
Dimensions: 12 x 15 inchesShipping Weight: 3.0001 lbs
Shipping Dimensions: 12.00 x 15.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 12 x 15 inchesShipping Weight: 3.0001 lbs
Shipping Dimensions: 12.00 x 15.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNILAND MANGANESE Sulphate Soil Enhancer 4 lb (124616)
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -25 ppm, NO2 / 5mL (ND2225-B)
- ZORO SELECT Faucet, PE/PP, 38mm, Translucent (405654)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63711 Cable Cutter (13114)
- HEATHROW SCIENTIFIC WorkStation Lab Mat, Blue (212618B)
- LAB LAB:LAB Mat (LABMAT)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- TUCKMAR Right Angle joiner for Modular Beta Workstation (BR-215)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- 3M HOOKS LARGE VALPAK (17003-3ES)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- Heathrow Scientific Lab Furniture Accessories