Shop All Lab Furniture Accessories
Heathrow Scientific
WorkStation Lab Mat, Blue
Mfr # 212618B
Zoro # G404986068
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # 212618B
- Zoro # G404986068
- Country of Origin China
- Category Lab Furniture Accessories
Dimensions
Height | 15 in |
Description
Reusable Workstation Lab Mat is ideal for keeping laboratory benchtop organized and workflow processes optimized. Silicone surface features grid surface on one side for tube staging and prevents items from moving. Maintains clean benchtop, prevents stains, and spills. Anti-skid surface helps keep items in place, reduces vibrational sound, and dampens noise from equipment. Personal size mat is easy to transport and allows user to easily create and protect work area. Silicone mat is FDA food grade, chemically resistant, durable, washable, and stain resistant. Lip on edge can collect up to 250ml of spilled liquid.Keeps benchtop organizedEasy clean upAnti-skid, grid surface
Dimensions: 12 x 15 inchesShipping Weight: 3.0001 lbs
Shipping Dimensions: 12.00 x 15.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 12 x 15 inchesShipping Weight: 3.0001 lbs
Shipping Dimensions: 12.00 x 15.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE ADAPTER, VACUUM, 1:5 TEFLON STOPCOCK, 14/10 (A381410)
- LEWISBINS LEWISBins SN3024-15 Polyethylene Container 30"L x 24"W x 15"H, Gray (SN3024-15GY)
- DIGI-SENSE Traceable Excursion-Trac Datalogging The (98767-67)
- RUBBERIFIC Splash Block Brown Rubberific (LRSBBN)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- TUCKMAR Right Angle joiner for Modular Beta Workstation (BR-215)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- RIT 2 oz None For Fabric Dye (83601)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- Heathrow Scientific Lab Furniture Accessories