Shop All Bench and Floor Scales
Heathrow Scientific
Weighing Paper 3X3" White, PK500
Mfr # HS120116
Zoro # G8050481
product price: $33.15
/pk 500, $0.07/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Weighing
- Length 3 in
- Material Nitrogen Free Paper
- Color White
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120116
- Zoro # G8050481
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Length | 3 in |
Width | 3 in |
Details
For Use With | Weighing |
Material | Nitrogen Free Paper |
Color | White |
Item | Weighing Paper |
Description
Weighing Paper, White, Length 3 in, Width 3 in, Nitrogen Free Paper, For Use With Weighing, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile CPU Stand, Black (CS200B)
- ADVANTUS CABLEDROPS, MINI, BK, 9 (AVTBLUCDMBL)
- BSC PREFERRED 11 x 11 x 4'' Flat Corrugated Boxes, 25PK (S-21003)
- CASIO FX-9750GIII 3rd Edition Graphing Calculator, 21-Digit LCD, Pink (FX-9750GIII-PK)
- HEATHROW SCIENTIFIC Weighing Paper 4X4" White (HS120117)
- ADAM EQUIPMENT Digital Compact Bench Scale 8000g/18 lb. Capacity (ABW8)
- TORBAL Digital Compact Bench Scale 3200g Capacity (AD3200)
- EAT-IN TOOLS AELP Pallet Beam, 4400 lbs with GK Indicator (EA2517123)
- FAIRBANKS Mechanical Floor Scale 1000 lb. Capacity (55652)
- ADAM EQUIPMENT Digital Compact Bench Scale 300g Capacity (HCB 302)
- MEASURETEK Digital Platform Bench Scale 600 lb./300kg Capacity (12R968)
- Heathrow Scientific Shipping & Packing Scales