Shop All Lab Dishes
Heathrow Scientific
Weighing Dish, Capacity 50mL, Silver, PK100
Mfr # HS14521C
Zoro # G8023934
product price: $13.45
/pk 100, $0.13/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 mL
- Color Silver
- Material Aluminum
- Length 2 13/16 in
- Width 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS14521C
- Zoro # G8023934
- Country of Origin China
- Category Lab Dishes
Dimensions
Length | 2 13/16 in |
Width | 39/64 in |
Diameter | 1 15/16 in |
Details
Item | Weighing Dish |
Capacity | 50 mL |
Color | Silver |
Material | Aluminum |
Description
Weighing Dish, Capacity 50 mL, Silver, Length 2 13/16 in, Width 39/64 in, Diameter 1 15/16 in, Aluminum, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Thermistor Probe, 304 SST, 5 / 32" Dia, (08491-06)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iron, 0-5ppm, PK30 (480125)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300250)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Green (6FAU2)
- HEATHROW SCIENTIFIC Diamond Boat, 5mL, Anti-Static, Wht, PK500 (HS1425AA)
- HEATHROW SCIENTIFIC Dual Solution Reservoir, Natural, PK25 (HS20821A)
- HEATHROW SCIENTIFIC Pour Boat, Large, Anti-Static, Wht, PK500 (HS120227)
- HEATHROW SCIENTIFIC Phlebotomy Tray Lid, White (HS2202)
- HEATHROW SCIENTIFIC Parafilm, Natural, 508mm W x 16m L (HS120265)
- HEATHROW SCIENTIFIC Phlebotomy/Sample Collection Tray, White (HS120261)
- CELLTREAT Tissue Culture Plate, Sterile, 12-Well (229112)
- Heathrow Scientific Lab Dishes