Shop All Lab Dishes
Heathrow Scientific
Weighing Dish, Capacity 39mL, Silver, PK100
Mfr # HS14521B
Zoro # G8029166
original price:
$11.24
23% off
new price: $8.65
/pk 100, $0.09/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 39 mL
- Color Silver
- Material Aluminum
- Length 2 13/64 in
- Width 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS14521B
- Zoro # G8029166
- Country of Origin China
- Category Lab Dishes
Dimensions
Length | 2 13/64 in |
Width | 39/64 in |
Diameter | 1 5/16 in |
Details
Item | Weighing Dish |
Capacity | 39 mL |
Color | Silver |
Material | Aluminum |
Description
Weighing Dish, Capacity 39 mL, Silver, Length 2 13/64 in, Width 39/64 in, Diameter 1 5/16 in, Aluminum, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Swab, 7 3/8 in L, 6 3/4 in Hand L, PK50 (CM502)
- THERMCO Hydrometer, Alcohol, 1.0/2.0 (GW2510)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- UNITED SCIENTIFIC Dna Model (One Model, Unassembled) (DNAM03-U)
- HEATHROW SCIENTIFIC Weighing Dish, Capacity 50mL, Silver, PK100 (HS14521C)
- HEATHROW SCIENTIFIC Dual Solution Reservoir, Natural, PK25 (HS20821A)
- HEATHROW SCIENTIFIC Pour Boat, Small, White, PK500 (HS1419A)
- HEATHROW SCIENTIFIC Pour Boat, Small, Anti-Static, Wht, PK500 (HS120225)
- HEATHROW SCIENTIFIC Phlebotomy Tray Lid, White (HS2202)
- HEATHROW SCIENTIFIC Phlebotomy/Sample Collection Tray, White (HS120261)
- UNITED SCIENTIFIC Porcelain Casserole, Economy, 30Ml (PCS050)
- Heathrow Scientific Lab Dishes