Shop All Lab Dishes
Heathrow Scientific
Weighing Dish, Capacity 20mL, Silver, PK100
Mfr # HS14521A
Zoro # G8030085
product price: $11.75
/pk 100, $0.12/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 mL
- Color Silver
- Material Aluminum
- Length 1 45/64 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS14521A
- Zoro # G8030085
- Country of Origin China
- Category Lab Dishes
Dimensions
Length | 1 45/64 in |
Width | 1/2 in |
Diameter | 63/64 in |
Details
Item | Weighing Dish |
Capacity | 20 mL |
Color | Silver |
Material | Aluminum |
Description
Weighing Dish, Capacity 20 mL, Silver, Length 1 45/64 in, Width 1/2 in, Diameter 63/64 in, Aluminum, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 16 Oz Pet Pinch Clear, Square, 43Tamper Evident, Juice, W/ Green P/P Tamper Evident Closure (141686)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP106-48P)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- HYDRION Test, 0-5,000 ppm Hydrogen Peroxide, PK600 (HP-5000)
- HEATHROW SCIENTIFIC Phlebotomy Tray Lid, White (HS2202)
- HEATHROW SCIENTIFIC Pour Boat, Small, Anti-Static, Wht, PK500 (HS120225)
- HEATHROW SCIENTIFIC Pour Boat, Small, White, PK500 (HS1419A)
- HEATHROW SCIENTIFIC Phlebotomy/Sample Collection Tray, White (HS120261)
- HEATHROW SCIENTIFIC Dual Solution Reservoir, Natural, PK25 (HS20821A)
- HEATHROW SCIENTIFIC Pour Boat, Large, Anti-Static, Wht, PK500 (HS120227)
- EAGLE THERMOPLASTICS Weighing Dish, 5/8 In. D, PK100 (D57-100)
- Heathrow Scientific Labware