Shop All Lab Shakers
Heathrow Scientific
Vortexer Mixer, 110/120V, US Plug, Blue
Mfr # HS120209
Zoro # G6104213
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Speed Range 1,000 to 3,000 rpm
- Voltage 110/120
- Capacity 2 x 15 mL, 2 x 5 mL, 2 x 50 mL, 24 x 0.2 mL, 4 x 1.5/2 mL, 6 x 0.5 mL
- Standards CB Scheme, CE, PSE, RoHS3, SGS-US-C, UKCA, WEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120209
- Zoro # G6104213
- UPC # 00696736906435
- Country of Origin China
- Category Lab Shakers
Dimensions
Overall Width | 7 1/2 in |
Overall Height | 7 3/4 in |
Platform Length - Lab Equipment | 6.75 in |
Overall Depth | 6 3/4 in |
Platform Width - Lab Equipment | 6.5 in |
Platform Length | 6 3/4 in |
Platform Width | 6 1/2 in |
Description
Shaker, Vortex Mixer, Platform Length - Lab Equipment 6.75 in, Platform Width - Lab Equipment 6.5 in, Load Capacity 9.92 lb, Speed Range 1,000 to 3,000 rpm, Capacity - Lab Equipment 10 x 50 mL, Operating Temp. Range 2 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 1.1 A, Hz 50/60, Voltage 110/120, Overall Depth 6 3/4 in, Overall Height 7 3/4 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Connector, PP, White, PK100 (227235)
- DURAC Combined Form Hydrometer, 0.800/0.910 (B61821-0200)
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- SCIENTIFIC LABWARES Spatula, Flat End + Bent End, 8" (SWZR-073)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- GLAS-COL Bottle Rotator (099A RD9912)
- Heathrow Scientific Lab Mixing & Blending