Shop All Bench Protectors & Liners
Heathrow Scientific
Utility Lab Mat, Blue
Mfr # 120747
Zoro # G6147786
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Blue
- Thickness 1/10 in
- Overall Width 12 in
- Overall Length 14 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120747
- Zoro # G6147786
- Country of Origin China
- Category Bench Protectors & Liners
Dimensions
Overall Width | 12 in |
Overall Length | 14 7/8 in |
Details
Item | Utility Lab Mat |
Material | Silicone |
Color | Blue |
Thickness | 1/10 in |
Number of Sheets | 1 |
Product Type | Ribbed Mat |
Features | Gridded Surface, Reusable, Reversible |
Description
Ribbed Mat, Silicone, Blue, Thickness 1/10 in, Number of Sheets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH High Capacity DI Kit, Use w HY-122B-DI-HC (HYK-010)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- HYDRION pH Paper, Mikro, pH 0-13 (M1313)
- LAB SAFETY SUPPLY Beaker, 250mL, Polypropylene, PK6 (6FAE5)
- HEATHROW SCIENTIFIC Lab Mat, Silicn Bnch Protectr, Yl-Gry/Blue (120506)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Blu/Wht (120599)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120748)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Prpl/Gry (120507)
- HEATHROW SCIENTIFIC Silicone Safety Lab Mat, Purple (212611)
- CYTIVA WHATMAN Benchkote Absorbent, White, Polyethylene (2300-731)
- DYNALON LAB MAT RIBBED PE 100 FT (404225-0004)
- Heathrow Scientific Laboratory Hoods & Enclosures