Shop All Laboratory Carriers & Caddies
Heathrow Scientific
Utility Carrier, Polycarbonate, Yellow
Mfr # HS120078
Zoro # G7890617
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material polycarbonate
- Length 15 1/4 in
- Width 8 1/4 in
- For Use With Transporting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120078
- Zoro # G7890617
- Country of Origin China
- Category Laboratory Carriers & Caddies
Dimensions
Length | 15 1/4 in |
Width | 8 1/4 in |
Height | 6-3/4" |
Overall Length | 15 in |
Overall Height | 6 1/4 in |
Overall Width | 7 3/4 in |
Details
Item | Utility Carrier |
Color | Yellow |
Material | polycarbonate |
For Use With | Transporting |
Compatible Product Type | Duraporter(R) Sealed Specimen or Sample Transport Box/Tote |
Number of Compartments | 1 |
Product Type | Transport Box |
Description
Utility Carrier, For Use With Transporting, Number of Compartments 1, Material Polycarbonate, Color Yellow, Width 8 1/4 in, Length 15 1/4 in, Includes Not Applicable, Overall Height 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Syringe Filter, 0.22 micron m, PK100 (229777)
- DYNALON HDPE CYLNDRCL JAR W/CAP 70ML, PK10 (226415-0070)
- LABEXACT Glass Microfiber Filter, 24mm dia., PK100 (LSS-AH2400)
- EXTECH Exstik II TDS/Conductivity/Salinity Pen (EC400)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Red (HS120077)
- HEATHROW SCIENTIFIC Duraporter Box, Clear (246815)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Clear (HS120052)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (641)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 16 in., Red (B-100)
- DYNALON Bottle Carrier, Economy, HDPE, 500mL (408175)
- NALGE NUNC 5gal Carboy w/Handles (2210-0050)
- Heathrow Scientific Laboratory Carriers & Caddies