Shop All Laboratory Carriers & Caddies
Heathrow Scientific
Utility Carrier, Polycarbonate, Clear
Mfr # HS120052
Zoro # G8224921
original price:
$176.83
44% off
new price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Length 15 1/4 in
- Width 8 1/4 in
- Height 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120052
- Zoro # G8224921
- Country of Origin China
- Category Laboratory Carriers & Caddies
Dimensions
Length | 15 1/4 in |
Width | 8 1/4 in |
Height | 6-3/4" |
Overall Width | 7 3/4 in |
Overall Length | 15 in |
Overall Height | 6 1/4 in |
Details
Item | Utility Carrier |
Color | Clear |
Material | polycarbonate |
For Use With | Transporting |
Product Type | Transport Box |
Compatible Product Type | Duraporter(R) Sealed Specimen or Sample Transport Box/Tote |
Number of Compartments | 1 |
Description
Utility Carrier, For Use With Transporting, Number of Compartments 1, Material Polycarbonate, Color Clear, Width 8 1/4 in, Length 15 1/4 in, Includes Not Applicable, Overall Height 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- KIMBLE CHASE AC Medium Round Bottle, w/Cap60mL, PK48 (5710238V-22)
- AUTO METER 6FTCOPPER TUBING, 1/8IN DIA. (3224)
- AMSCOPE 32MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera (MU3203-BI)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Red (HS120077)
- HEATHROW SCIENTIFIC Duraporter Box, Clear (246815)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Yellow (HS120078)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (640)
- EAGLE THERMOPLASTICS Bottle Carrier, Rubber, Holds 1 Liter (B-100-1)
- CRYSTAL TECHNOLOGY Storage Box w/ Lid & Divider, Cardboard, 36x15ml Tubes (247577)
- DYNALON Utility Carrier w/Handle, Holds Lab Items (408164)
- Heathrow Scientific Laboratory Carriers & Caddies