Shop All Pipette Racks & Stands
Heathrow Scientific
Unversal Carousel Pipette Stand, Blue/Grn
Mfr # 120480
Zoro # G6103498
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pipette Accessory
- Capacity 8 Pipettes
- Material of Construction Plastic
- Accessory Type Pipette Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120480
- Zoro # G6103498
- Country of Origin China
- Category Pipette Racks & Stands
Details
Item | Pipette Stand |
Type | Pipette Accessory |
Capacity | 8 Pipettes |
Material of Construction | Plastic |
Accessory Type | Pipette Stand |
Description
Pipette Stand, Pipette Accessory, Material of Construction Plastic, Capacity 8 Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, 11.25" x 7.5 (DSPA01)
- AMSCOPE 0.5X Barlow Lens For SM Series Stereo Microscopes (48mm) (SM05)
- DRAEGER Alcohol Free Anti-Fog Solution - Gel 50 (R52560)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Prpl/Clr (120481)
- HEATHROW SCIENTIFIC Pipette Rack ABS Plastic (HS20613)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Assorted (120499)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- POLTEX Pipettor Hanger-6 Position, PETG (PIPTLT6-M)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 10L Ext. Length Pipette Tip Rack, Empty Rack, With Wafer, Non-Sterile, 20PK (229065)
- MTC BIO MTC Bio Pipette Stand For 6 Halo Single Channel Pipettes & 4 Multi Channels (P4406-P)
- Heathrow Scientific Pipette Racks & Stands