Shop All Pipette Tips & Accessories
Heathrow Scientific
Universal Pipette Wall Mount, PK2
Mfr # 120575
Zoro # G6103723
product price: $37.99
/pk 2, $19.00/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pipette Accessory
- Capacity 8 Pipettes
- Material of Construction Plastic
- Accessory Type Pipette Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120575
- Zoro # G6103723
- Country of Origin China
- Category Pipette Tips & Accessories
Details
Item | Pipette Wall Mount |
Type | Pipette Accessory |
Capacity | 8 Pipettes |
Material of Construction | Plastic |
Accessory Type | Pipette Wall Mount |
Description
Pipette Wall Mount, Pipette Accessory, Material of Construction Plastic, Capacity 8 Pipettes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight-Sided Jar, 170mm H, PE, PK12 (5413289C-22)
- AMSCOPE 300 Blank Microscope Slides + 300 Square Cover Slips (BS-300P-300S)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- LAB SAFETY SUPPLY Dropper Bottle, 15 mL, 0.5 oz., PK12 (6FAR3)
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- HEATHROW SCIENTIFIC Reagent Reservoir, 25mL, Sterile, PK200 (120640)
- HEATHROW SCIENTIFIC Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia. (HS20630D)
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- EPPENDORF Pipetter Tips, 50 to 1250uL, PK1000 (022492063)
- Heathrow Scientific Pipette Tips & Accessories