Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Tube Storage Box, Pink, 81-Well, PK5
Mfr # HS120037
Zoro # G6103909
product price: $30.79
/pk 5, $6.16/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 81
- Type Autoclavable
- Holds Tubes, Vials
- Compartment Size 31/64 in
- Height 1 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120037
- Zoro # G6103909
- UPC # 00696736902246
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Compartment Size | 31/64 in |
Height | 1 29/32 in |
Width | 5 7/64 in |
Depth | 5 7/64 in |
Length | 5 7/64 in |
Overall Height | 1 7/8 in |
Overall Width | 5 1/8 in |
Overall Length | 5 1/8 in |
Overall Depth | 5 1/8 in |
Tube or Vial Size - Minimum | 6.5 mL |
Compartment Length | 1/2 in |
Tube or Vial Size - Maximum | 7 mL |
Details
Item | Rectangular Storage Box |
Number of Slots | 81 |
Type | Autoclavable |
Holds | Tubes, Vials |
Autoclavable | Yes |
Color | Pink |
Material | Polypropylene |
Number of Compartments | 81 |
Product Type | Storage Box |
Number of Items Held | 81 |
Product Holds | (81) 1.5 to 2.0 mL Microtubes, Cryogenic Vials |
Compatible Product Type | Cryogenic Vials, Microcentrifuge Tubes |
Description
Rectangular Storage Box,Autoclavable,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- DIGI-SENSE Spade Lugs, Copper, for Type T The, PK 10 (18528-05)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- WHATMAN Polydisc TF, 0.1 um PTFE 10/pk., PK 10 (6720-5001)
- HEATHROW SCIENTIFIC Tube Storage Box, Assorted, 81-Well, PK5 (HS120040)
- HEATHROW SCIENTIFIC Disposal Box, 1 Slots, 8-7/64" H (HS234634)
- HEATHROW SCIENTIFIC Hinged Tube Storage Box, Ntrl, 50-Well, PK5 (HS120032)
- HEATHROW SCIENTIFIC Crdbrd Cryogenc Frzr Box, 0.5mL Tube, PK10 (HS120221)
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- DYNALON 24 TUBE HLDR BLOOD BANK CL WH 2.5 (159565-1)
- Heathrow Scientific Lab Freezer Boxes & Racks