Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Tube Storage Box, Orange, 100 Well, PK5
Mfr # HS120204
Zoro # G6104268
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Autoclavable
- Number of Slots 100
- Holds Tubes, Vials
- Compartment Size 31/64 in
- Height 2 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # HS120204
- Zoro # G6104268
- UPC # 00696736900334
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Compartment Size | 31/64 in |
Height | 2 13/64 in |
Width | 6 in |
Depth | 6 in |
Length | 5 39/64 in |
Overall Depth | 6 in |
Overall Height | 2 1/4 in |
Overall Width | 6 in |
Overall Length | 5 5/8 in |
Tube or Vial Size - Minimum | 17.5 mL |
Compartment Length | 1/2 in |
Tube or Vial Size - Maximum | 18 mL |
Details
Item | Rectangular Storage Box |
Type | Autoclavable |
Number of Slots | 100 |
Holds | Tubes, Vials |
Autoclavable | Yes |
Color | Orange |
Material | Polypropylene |
Number of Compartments | 100 |
Product Type | Storage Box |
Compatible Product Type | Cryogenic Vials, Microcentrifuge Tubes |
Number of Items Held | 100 |
Product Holds | (100) 1.5 to 2.0 mL Microtubes, Cryogenic Vials |
Description
Rectangular Storage Box,Autoclavable,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON CONTNR SPCMN 4 OZ HDPE TRNSLCN, PK250 (453565)
- TRICORBRAUN Cork 34X14 Glossy Wood Synthetic Top, 22.5Mm Dia Synthetic Cork Shank, T Top Bar Top (140250)
- GLOBE SCIENTIFIC Holding Tray, 24-Place, PK10 (51601)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 100mL (F304100)
- HEATHROW SCIENTIFIC Tube Storage Box, Assorted, 81-Well, PK5 (HS120040)
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- HEATHROW SCIENTIFIC Tube Storage Box, Blue, 81-Well, PK5 (HS120035)
- HEATHROW SCIENTIFIC Bin, 2 Slots, 2 Compartments, 14-1/2" H (HS23402)
- HEATHROW SCIENTIFIC Tube Storage Box, Green, 100 Well, PK5 (HS120202)
- HEATHROW SCIENTIFIC Holder, 1 Slots, 1 Compartments, 3-5/16" H (HS234521)
- HEATHROW SCIENTIFIC Disposal Box, 1 Slots, 8-7/64" H (HS234634)
- Heathrow Scientific Lab Freezer Boxes & Racks