Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Tube Storage Box, Natural, 81-Well, PK5
Mfr # HS120034
Zoro # G6103890
product price: $30.99
/pk 5, $6.20/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Autoclavable
- Number of Slots 81
- Holds Tubes, Vials
- Compartment Size 31/64 in
- Height 1 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120034
- Zoro # G6103890
- UPC # 00696736902222
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Compartment Size | 31/64 in |
Height | 1 29/32 in |
Width | 5 7/64 in |
Depth | 5 7/64 in |
Length | 5 7/64 in |
Overall Height | 1 7/8 in |
Overall Depth | 5 1/8 in |
Overall Width | 5 1/8 in |
Overall Length | 5 1/8 in |
Compartment Length | 1/2 in |
Tube or Vial Size - Minimum | 3.5 mL |
Tube or Vial Size - Maximum | 4 mL |
Details
Item | Rectangular Storage Box |
Type | Autoclavable |
Number of Slots | 81 |
Holds | Tubes, Vials |
Autoclavable | Yes |
Color | Natural |
Material | Polypropylene |
Number of Compartments | 81 |
Product Type | Storage Box |
Number of Items Held | 81 |
Product Holds | (81) 1.5 to 2.0 mL Microtubes, Cryogenic Vials |
Compatible Product Type | Cryogenic Vials, Microcentrifuge Tubes |
Description
Rectangular Storage Box,Autoclavable,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- UNITED SCIENTIFIC Equal Volume Metal Cylinders, Set Of 4 (SGVC04)
- VEE GEE Glass Media Bottle, Clear, 250 mL, PK10 (20274-250)
- HEATHROW SCIENTIFIC Tube Storage Box, Blue, 81-Well, PK5 (HS120035)
- HEATHROW SCIENTIFIC Tube Storage Box, Black, 81-Well, PK5 (HS120041)
- HEATHROW SCIENTIFIC RPL INSERTS 16MM TUBE, PK4 (HS2201B)
- HEATHROW SCIENTIFIC Tube Storage Box, Green, 100 Well, PK5 (HS120202)
- HEATHROW SCIENTIFIC Hngd Tube Storage Box, Assrtd, 50-Well, PK5 (HS120033)
- HEATHROW SCIENTIFIC Floatng Mcrtube, Rnd Rack, 20 Tube, Wht, PK4 (HS2134A)
- QUINCY LAB Wire Shelf, Model 30 Ovens (101-3000)
- Heathrow Scientific Lab Freezer Boxes & Racks