Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Tube Storage Box, Blue, 100 Well, PK5
Mfr # HS120201
Zoro # G6104259
product price: $36.29
/pk 5, $7.26/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Autoclavable
- Number of Slots 100
- Holds Tubes, Vials
- Compartment Size 31/64 in
- Height 2 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120201
- Zoro # G6104259
- UPC # 00696736900303
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Compartment Size | 31/64 in |
Height | 2 13/64 in |
Width | 6 in |
Depth | 6 in |
Length | 5 39/64 in |
Overall Height | 2 1/4 in |
Overall Length | 5 5/8 in |
Overall Depth | 6 in |
Overall Width | 6 in |
Tube or Vial Size - Maximum | 15 mL |
Tube or Vial Size - Minimum | 14.5 mL |
Compartment Length | 1/2 in |
Details
Item | Rectangular Storage Box |
Type | Autoclavable |
Number of Slots | 100 |
Holds | Tubes, Vials |
Autoclavable | Yes |
Color | Blue |
Material | Polypropylene |
Number of Compartments | 100 |
Product Type | Storage Box |
Number of Items Held | 100 |
Product Holds | (100) 1.5 to 2.0 mL Microtubes, Cryogenic Vials |
Compatible Product Type | Cryogenic Vials, Microcentrifuge Tubes |
Description
Rectangular Storage Box,Autoclavable,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 53-400, PK72 (239241)
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- ELMA ULTRASONICS Ultrasonic Cleaner, .7 gal. (P30H)
- AMSCOPE 20MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera with Calibration Slide (MU2003-BI-CK)
- HEATHROW SCIENTIFIC RPL INSERTS 16MM TUBE, PK4 (HS2201B)
- HEATHROW SCIENTIFIC Tube Storage Box, Green, 100 Well, PK5 (HS120202)
- HEATHROW SCIENTIFIC Holder, 1 Slots, 1 Compartments, 3-5/16" H (HS234521)
- HEATHROW SCIENTIFIC Hngd Tube Storage Box, Assrtd, 50-Well, PK5 (HS120033)
- HEATHROW SCIENTIFIC Drawer Organizer, 3 Slots, 2-1/2" H (HS2538A)
- HEATHROW SCIENTIFIC Disposal Box, 1 Slots, 8-7/64" H (HS234634)
- HEATHROW SCIENTIFIC Tube Storage Box, Blue, 81-Well, PK5 (HS120035)
- Heathrow Scientific Lab Freezer Boxes & Racks