Shop All Test Tube Racks & Holders
Heathrow Scientific
Tube Rack, 12-1/4"x4-1/4
Mfr # 120817
Zoro # G502590525
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lab Rack Capacity Holds 20 Test Tubes
- Temp. Range Up to 250 Degrees F
- Height 3 in
- Autoclavable Yes
- Width 4 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120817
- Zoro # G502590525
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Height | 3 in |
Width | 4 13/64 in |
Length | 12 13/64 in |
Overall Length | 12 1/4 in |
Tube Size | 13 mm, 17 mm, 30 mm |
Overall Height | 3 in |
Overall Width | 4 1/4 in |
Compartment Length | 1/2 in, 3/4 in, 1 1/4 in |
Details
Item | Tube Rack |
Lab Rack Capacity | Holds 20 Test Tubes |
Temp. Range | Up to 250 Degrees F |
Autoclavable | Yes |
For Use With | Microcentrifuge Tubes |
Color | Blue/Natural |
Material | Polypropylene |
Number of Compartments | 2 |
Finish | Clear |
Holding Capacity | Holds 20 Test Tubes |
Product Type | Test Tube Rack |
Compatible Product Type | 10 to 30 Tubes |
Total Holding Capacity | (20) 13 mm Wells, (20) 17 mm Wells, (6) 30 mm Wells |
Description
Item Tube Rack
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35594)
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- LAB SAFETY SUPPLY 5mL Pipet, Individually Wrap/Bag, PK200 (11L807)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Calcium Reagent (486629)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120085)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071W)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120087)
- HEATHROW SCIENTIFIC Low Temp PCR Rack, 96 Well, Purple, PK5 (120541)
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, B (120835)
- HEATHROW SCIENTIFIC Test Tube Rack, Polyoxymethylene, PK8 (HS27512D)
- SMOOTHRACK Smooth Test Tube Rack, 5x9-1/2 In, White (SR-W)
- Heathrow Scientific Test Tube Racks & Holders