Shop All Lab Dishes
Heathrow Scientific
Tray, Polypropylene, Blue
Mfr # HS120021
Zoro # G8375814
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material polypropylene
- Length 17 1/2 in
- Width 11 17/20 in
- Height 11-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # HS120021
- Zoro # G8375814
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 17 1/2 in |
Width | 11 17/20 in |
Height | 11-3/4" |
Overall Length | 17 in |
Overall Height | 11 in |
Overall Width | 11 in |
Details
Item | Tray |
Color | Blue |
Material | polypropylene |
For Use With | Blood Collection |
Number of Compartments | 2 |
Product Type | Tray |
Compatible Product Type | Blood Collection |
Description
Tray, For Use With Blood Collection, Number of Compartments 2, Material Polypropylene, Color Blue, Width 11 17/20 in, Length 17 1/2 in, Includes Not Applicable, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-2040)
- GLOBE SCIENTIFIC 96-well PCR plate, 0.2mL, PP natural, full skirt PK (PCR-FS-02)
- RPI Calcium Gluconate, 250 G (C30050-250.0)
- MIDWEST FASTENER 1/2" x 11/16" x 1" #0 Black Rubber Stoppers 8PK (65863)
- HEATHROW SCIENTIFIC Weighing Dish, Capacity 50mL, Silver, PK100 (HS14521C)
- HEATHROW SCIENTIFIC Pour Boat, Large, Anti-Static, Wht, PK500 (HS120227)
- HEATHROW SCIENTIFIC Pour Boat, Large, White, PK500 (HS1419C)
- HEATHROW SCIENTIFIC Diamond Boat, 5mL, Anti-Static, Wht, PK500 (HS1425AA)
- HEATHROW SCIENTIFIC Dual Solution Reservoir, Natural, PK25 (HS20821A)
- HEATHROW SCIENTIFIC Pour Boat, Small, Anti-Static, Wht, PK500 (HS120225)
- CELLTREAT Petri Dish, Polystyrene, 7mL, 1 Well, PK500 (229665)
- Heathrow Scientific Lab Dishes