Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Tray, 24 Slots, 24 Compartments, 3-5/16" H
Mfr # HS120172
Zoro # G3312954
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 24
- Type Sample Storage
- Holds Samples
- Height 3 5/16 in
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # HS120172
- Zoro # G3312954
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 3 5/16 in |
Width | 13 in |
Depth | 3 5/16 in |
Length | 18 29/32 in |
Overall Height | 3 1/4 in |
Overall Depth | 3 3/8 in |
Overall Length | 18 7/8 in |
Overall Width | 13 in |
Details
Item | Tray |
Number of Slots | 24 |
Type | Sample Storage |
Holds | Samples |
Color | Blue/White |
Material | Polystyrene |
Number of Compartments | 24 |
Product Type | Storage Tray |
Product Holds | Up to (24) Specimen Containers |
Number of Items Held | 24 |
Compatible Product Type | Specimen Containers |
Description
Tray,24 Slots,24 Compartments,3-5/16" H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Trace Hardness Test Kt, 0.5ppm, CaCO3/25mL (TK3058-Z)
- GLOBE SCIENTIFIC Funnel, Powder, 180mm, Pp, PK5 (600166)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- HEATHROW SCIENTIFIC Drawer Organizer, 3 Slots, 2-1/2" H (HS2538A)
- HEATHROW SCIENTIFIC Tube Storage Box, Assorted, 81-Well, PK5 (HS120040)
- HEATHROW SCIENTIFIC Hinged Tube Storage Box, Ntrl, 50-Well, PK5 (HS120032)
- HEATHROW SCIENTIFIC Bin, 2 Slots, 2 Compartments, 14-1/2" H (HS23402)
- HEATHROW SCIENTIFIC Crdbrd Cryogenc Frzr Box, 0.5mL Tube, PK10 (HS120221)
- HEATHROW SCIENTIFIC STGE BIN WRKSTA CL (HS234523)
- BIOX CARDBOARD FREEZER BOX, 100 WELL, 2 INCH, WHITE, 100PK (BX90-1200)
- Heathrow Scientific Lab Freezer Boxes & Racks