Shop All Wound Closure
Heathrow Scientific
Tourniquet, Polyisoprene, Orange
Mfr # HS120111
Zoro # G8443644
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Color Orange
- Material Polyisoprene
- Features 25 Strips per Roll
- For Use With Blood Collection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120111
- Zoro # G8443644
- Country of Origin United States
- Category Wound Closure
Dimensions
Length | 18 in |
Width | 1 in |
Height | 1-9/20" |
Details
Industry Type | Healthcare |
Item | Tourniquet Roll |
Color | Orange |
Material | Polyisoprene |
Features | 25 Strips per Roll |
For Use With | Blood Collection |
Accessory Type | Tourniquet Roll |
Description
Tourniquet Roll, Orange, Material Polyisoprene, Length 18 in, Width 1 in, For Use With Blood Collection, Features 25 Strips per Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, Clear, PK1000 (Z2.0406)
- MEDI-FIRST Cough Drops, Lozenge, 7.6mg, PK50 (81550)
- DEALMED Elastic Bandage With Self-Closure - 3" X 5Yds, 10/Cs, 5/Cs, 50PK (783059)
- ANDIS Hair Dryer, Handheld, 125V (80695)
- MY MEDIC Wound Closure Kit Green (MM-KIT-U-WND-CLSU-GRN-V2)
- DR.STITCH Training Sutures with Thread, Nylon, 3/0 (DS-0006)
- 3M CONSUMER HEALTH Ace Elastic Bandage With Clips - 6 in. (207315)
- DUKAL Dukal 4x4 Gauze Pad - Sterile, 60PK (1414-10)
- DR.STITCH Training Sutures with Thread, Silk, 5/0 (DS-0004)
- AERO HEALTHCARE Advanced Bleed Control Kit - Military (RSK501)
- DUKAL Cotton Stockinette- 3 in. x 25yds (30113)
- Heathrow Scientific Wound Closure