Shop All Wound Closure
Heathrow Scientific
Tourniquet, Polyisoprene, Orange
Mfr # HS120110
Zoro # G8124952
product price: $69.39
/pk 250, $0.28/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Width 1 in
- Material Polyisoprene
- Length 18 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120110
- Zoro # G8124952
- Country of Origin United States
- Category Wound Closure
Dimensions
Height | 4" |
Width | 1 in |
Length | 18 in |
Details
Material | Polyisoprene |
Color | Orange |
For Use With | Blood Collection |
Industry Type | Healthcare |
Item | Tourniquet Strips |
Accessory Type | Tourniquet Strips |
Description
Tourniquet Strips, Orange, Material Polyisoprene, Length 18 in, Width 1 in, For Use With Blood Collection, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYLENOL Pain Relief, Tablet, 500mg Size, 50PK (044910)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, 1 in. (90331)
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-011)
- TRESEMME Tresemme Moisture Rich Vitamin E Shampoo 3 oz. Bottle, PK12 (63912)
- DR.STITCH Training Sutures with Thread, Silk, 2/0 (DS-0001)
- DR.STITCH Training Sutures with Thread, Polyp, 4/0 (DS-0011)
- SAM MEDICAL Tourniquet, Black, 1-1/2" W x 7-1/4" H (MS-SAM-XT-M)
- DUKAL Dukal Caliber? Plastic Adhesive Sterile Bandage -3/4 x 3, 24PK (7616)
- LEARNING RESOURCES 4 x 5 in. Smart Compliance Cold Compress Refill - White (FAOFAE6012)
- UNI-PATCH Adhesive Remover Wipes, Unscented, 50PK (UN335335)
- DUKAL Sterile- Wound Closure Strips- .5 in. x 4 in. (5157)
- Heathrow Scientific Wound Closure