Shop All Wound Closure
This Product is Discontinued
Heathrow Scientific
Tourniquet, Polyisoprene, Green, PK25 (Discontinued)
Mfr # HS120109
Zoro # G8105045
This Product is Discontinued
Key Features
- Material Polyisoprene
- Features 25 Strips per Roll
- Color Green
- Industry Type Healthcare
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120109
- Zoro # G8105045
- Country of Origin India
- Category Wound Closure
Dimensions
Length | 18 in |
Width | 1 in |
Details
Material | Polyisoprene |
Features | 25 Strips per Roll |
Color | Green |
Industry Type | Healthcare |
Item | Tourniquet Roll |
For Use With | Blood Collection |
Accessory Type | Tourniquet Roll |
Description
Tourniquet Roll, Green, Material Polyisoprene, Length 18 in, Width 1 in, For Use With Blood Collection, Features 25 Strips per Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.