Shop All Wound Closure
Heathrow Scientific
Tourniquet, Polyisoprene, Green
Mfr # HS120108
Zoro # G8003493
product price: $29.79
/pk 100, $0.30/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Material Polyisoprene
- Length 18 in
- Color Green
- Height 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120108
- Zoro # G8003493
- Country of Origin India
- Category Wound Closure
Dimensions
Width | 1 in |
Length | 18 in |
Height | 2-1/2" |
Details
Item | Tourniquet Strips |
Material | Polyisoprene |
Color | Green |
Industry Type | Healthcare |
For Use With | Blood Collection |
Accessory Type | Tourniquet Strips |
Description
Tourniquet Strips, Green, Material Polyisoprene, Length 18 in, Width 1 in, For Use With Blood Collection, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Beige, Plastic, PK40 (1-040)
- FIRST AID ONLY Bandage, Cloth, 6-1/2 in. L, PK12 (J616)
- GROHE Universal Snap Couplng 2.2 gpm Starlight (12365000)
- CREST HEALTHCARE Waterproof Pull Cord Station (5701)
- DUKAL Dukal Caliber? Plastic Adhesive Sterile Bandage -3/4 x 3, 24PK (7616)
- DUKAL Sterile- Non-Woven Island Dressing 4 in. x 4 in. (4075)
- AERO HEALTHCARE Modulator Refill - Bleed Control Module (M6005)
- FIRST AID ONLY Rubber Tourniquet Combo Set (17-014)
- AERO HEALTHCARE Standard Bleed Control Kit - Ems (RSK500E)
- EMI Tourniquet, Blue, 1/2" H, 15" L (440)
- DUKAL Waterproof Tape- .5 in. x 2.5yds (AT2323)
- Heathrow Scientific Wound Closure