Shop All Test Tube Racks & Holders
Heathrow Scientific
Test Tube Rack, Polypropylene, Blue
Mfr # HS120114
Zoro # G8061006
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/2 in
- Autoclavable Yes
- Width 11 1/4 in
- For Use With Test Tubes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120114
- Zoro # G8061006
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Height | 4 1/2 in |
Width | 11 1/4 in |
Length | 27 19/64 in |
Overall Width | 11 1/4 in |
Overall Height | 4 1/2 in |
Overall Length | 27 1/4 in |
Tube Size | 16 mm |
Compartment Length | 5/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Test Tubes |
Color | White |
Material | Polypropylene |
Number of Compartments | 240 |
Product Type | Test Tube Rack |
Total Holding Capacity | (240) Wells |
Compatible Product Type | Tubes |
Description
Item Tube Rack, Number of Compartments 240, Autoclavable Yes, Material Polypropylene, White, Height 4 1/2 in, Length 27 19/64 in, Width 11 1/4 in, For Use With Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Bottle Jacket, 1 Gal., Clear, Polyethylene (12009)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- BREWER Jumper Saddle Stool, UltraLeather Dove Gray, High (135JSG-H)
- STERLITECH Nylon Membrane Filters, 0.2 Micron, 25mm, PK100 (NY0225100)
- HEATHROW SCIENTIFIC Adaptable Multi-Tube Rack, Yellow, PK2 (HS120190)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077W)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071W)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120085)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120089)
- HEATHROW SCIENTIFIC Test Tube Rack, Polyoxymethylene, PK8 (HS27512D)
- SP SCIENCEWARE Wire Rack Holds 16 50ml Tubes (F18794-0001)
- Heathrow Scientific Test Tube Racks & Holders