Shop All Test Tube Racks & Holders
Heathrow Scientific
Test Tube Rack, Epoxy-Coated Steel, Blue
Mfr # HS120087
Zoro # G7949331
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 23/64 in
- Autoclavable Yes
- Width 3 5/32 in
- Color Blue
- For Use With McCartney, Scintillation Vials and Low Profile Tubes, Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120087
- Zoro # G7949331
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Height | 2 23/64 in |
Width | 3 5/32 in |
Length | 8 11/32 in |
Diameter | 33 mm |
Overall Length | 8 3/8 in |
Overall Width | 3 1/8 in |
Tube Size | 33 mm |
Overall Height | 2 3/8 in |
Compartment Length | 1 1/4 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Blue |
For Use With | McCartney, Scintillation Vials and Low Profile Tubes, Universal |
Material | Wire |
Number of Compartments | 12 |
Product Type | Test Tube Rack |
Compatible Product Type | Plastic Tubes and Bottles |
Total Holding Capacity | (12) Wells |
Description
Item Tube Rack, Number of Compartments 12, Autoclavable Yes, Material Wire, Blue, Height 2 23/64 in, Length 8 11/32 in, Width 3 5/32 in, Diameter 33 mm, For Use With McCartney, Scintillation Vials and Low Profile Tubes, Universal, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Reagent - Free Chlorine, 10PK (LUCFP-10)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- EXTECH Buffer Solution, 7 pH, 1 Pt, PK2 (PH7-P)
- RPI EGTA 0.5M Solution pH 8.0, 50 ML (E14100-50.0)
- HEATHROW SCIENTIFIC Test Tube Rack, 106 Compartments (120759)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27502B)
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, B (120835)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x16mm, Green (HS27552C)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack (HS24306)
- HEATHROW SCIENTIFIC Cube Tube Rack, PK5 (HS29050A)
- HEATHROW SCIENTIFIC Tube Rack, 12-1/4"x4-1/4 (120817)
- Heathrow Scientific Test Tube Racks & Holders