Shop All Test Tube Racks & Holders
Heathrow Scientific
Test Tube Rack, Epoxy-Coated Steel, Blue
Mfr # HS120086
Zoro # G8443346
original price:
$30.65
15% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- For Use With Test Tubes and Bijou Bottles
- Color Blue
- Material Wire
- Number of Compartments 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120086
- Zoro # G8443346
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Tube Size | 25 mm |
Compartment Length | 1 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Test Tubes and Bijou Bottles |
Color | Blue |
Material | Wire |
Number of Compartments | 50 |
Product Type | Test Tube Rack |
Compatible Product Type | Plastic Tubes and Bottles |
Total Holding Capacity | (50) Wells |
Description
Item Tube Rack, Number of Compartments 50, Autoclavable Yes, Material Wire, Blue, For Use With Test Tubes and Bijou Bottles, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- VEE GEE Analog Refractometer, Propylene Glycol (CTX-1)
- LABEXACT Lab Bench Protector Paper (36L292)
- LOVIBOND Water Quality Test Kit, Chlorine (147490)
- HEATHROW SCIENTIFIC Cube Tube Rack, PK5 (HS29050A)
- HEATHROW SCIENTIFIC Test Tube Rack, Polyoxymethylene, PK8 (HS27512D)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27514A)
- HEATHROW SCIENTIFIC Adaptable Multi-Tube Rack, Yellow, PK2 (HS120190)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 24x30mm, White (HS27515A)
- HEATHROW SCIENTIFIC Test Tube Rack, 106 Compartments (120759)
- CELLTREAT Centrifuge Tube Rack, Green, 23cm L, PK5 (229429)
- Heathrow Scientific Test Tube Racks & Holders