Shop All Test Tube Racks & Holders
Heathrow Scientific
Test Tube Rack, 8 Compartments, PK5
Mfr # HS29022C
Zoro # G8017598
product price: $29.79
/pk 5, $5.96/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 32
- Lab Rack Capacity Holds 4 x 50 mL tubes (Well Dia: 30 mm) 12 x 15 mL tubes (Well Dia: 17.5 mm) 32 x 0.5 mL tubes (Well Dia: 8.2 mm), 32 x 1.5/2.0 mL tubes (Well Dia: 11.6 mm)
- Material Polypropylene
- Autoclavable Yes
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS29022C
- Zoro # G8017598
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Height | 3 45/64 in |
Width | 2 3/32 in |
Length | 6 29/32 in |
Overall Length | 6 7/8 in |
Overall Height | 3 3/4 in |
Compartment Length | 1/4 in, 1/2 in, 3/4 in, 1 1/4 in |
Overall Width | 2 1/8 in |
Tube Size | 11.6 mm, 17.5 mm, 30 mm, 8.2 mm |
Details
Number of Compartments | 32 |
Lab Rack Capacity | Holds 4 x 50 mL tubes (Well Dia: 30 mm) 12 x 15 mL tubes (Well Dia: 17.5 mm) 32 x 0.5 mL tubes (Well Dia: 8.2 mm), 32 x 1.5/2.0 mL tubes (Well Dia: 11.6 mm) |
Item | Tube Rack |
Material | Polypropylene |
Autoclavable | Yes |
Color | Green |
Product Type | Test Tube Rack |
Holding Capacity | Holds 4 (30 mm) Test Tubes; Holds 12 (17.5 mm) Test Tubes; Holds 32 (8.2 mm) Test Tubes, Holds 32 x (11.6 mm) Test Tubes |
Total Holding Capacity | (12) 15 mL Tubes, (32) 0.5 mL Tubes, (32) Wells 1.5/2.0 mL Tubes, (4) 50 mL Tubes |
Compatible Product Type | Tubes |
Description
Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 32, Autoclavable Yes, Material Polypropylene, Green, Height 3 45/64 in, Length 6 29/32 in, Width 2 3/32 in, Includes Not Applicable, Lab Rack Capacity Holds 4 x 50 mL tubes (Well Dia: 30 mm) 12 x 15 mL tubes (Well Dia: 17.5 mm) 32 x 0.5 mL tubes (Well Dia: 8.2 mm), 32 x 1.5/2.0 mL tubes (Well Dia: 11.6 mm), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 3/4", B/S, 8 In, Full Ht (3/4"BS8F)
- DYNALON LABORATORY TRAY 3X20X15 POLYPROPYLENE (107314)
- HANNA INSTRUMENTS Combo pH/Conductivity/TDS/Temperature Meter (HI98130)
- CELLTREAT Centrifuge Tube, Purple Cap - Bag, Sterile, 50mL (230421P)
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 50 mL, PK2 (HS24319)
- HEATHROW SCIENTIFIC Styrofoam Micro-Tube Storage Box, 10/PK (145746)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120085)
- HEATHROW SCIENTIFIC Test Tube Rack, Polyoxymethylene, PK8 (HS27512D)
- HEATHROW SCIENTIFIC Test Tube Rack, 220 Compartments, PK5 (HS2344A)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x13mm, Green (HS27551C)
- SMOOTHRACK Smooth Test Tube Rack, 5x9-1/2 In, White (SR-W)
- Heathrow Scientific Test Tube Racks & Holders