Shop All Test Tube Racks & Holders
Heathrow Scientific
Test Tube Rack, 60 Compartments
Mfr # HS243077Y
Zoro # G8029288
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Autoclavable Yes
- Lab Rack Capacity Holds 60 Test Tubes
- Material Polypropylene
- Number of Compartments 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS243077Y
- Zoro # G8029288
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Compartment Length | 5/8 in |
Tube Size | 16 mm |
Details
Color | Yellow |
Autoclavable | Yes |
Lab Rack Capacity | Holds 60 Test Tubes |
Material | Polypropylene |
Item | Tube Rack |
Number of Compartments | 60 |
Product Type | Test Tube Rack |
Holding Capacity | Holds 60 Test Tubes |
Compatible Product Type | Tubes |
Total Holding Capacity | (60) Wells |
Description
Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 60, Autoclavable Yes, Material Polypropylene, Yellow, Includes Not Applicable, Lab Rack Capacity Holds 60 Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, 79-3/4" H, 26 cu. ft., 6A (PH-ABT-HC-S26G)
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- KIMBLE CHASE Graduated Cylinders, Glass, Clear, PK5 (20024-01)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, PINK, PK5 (HS29025D)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071W)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120087)
- HEATHROW SCIENTIFIC Test Tube Rack, 90 Compartments (HS243073W)
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 50 mL, PK2 (HS24319)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120086)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071Y)
- Heathrow Scientific Test Tube Racks & Holders