Shop All Test Tube Racks & Holders
Heathrow Scientific
Test Tube Rack, 60 Compartments
Mfr # HS243077B
Zoro # G8025526
original price:
$8.57
9% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lab Rack Capacity Holds 60 Test Tubes
- Material Polypropylene
- Number of Compartments 60
- Autoclavable Yes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS243077B
- Zoro # G8025526
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Compartment Length | 5/8 in |
Tube Size | 16 mm |
Details
Lab Rack Capacity | Holds 60 Test Tubes |
Material | Polypropylene |
Number of Compartments | 60 |
Autoclavable | Yes |
Color | Blue |
Item | Tube Rack |
Product Type | Test Tube Rack |
Holding Capacity | Holds 60 Test Tubes |
Total Holding Capacity | (60) Wells |
Compatible Product Type | Tubes |
Description
Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 60, Autoclavable Yes, Material Polypropylene, Blue, Includes Not Applicable, Lab Rack Capacity Holds 60 Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 58-400 White P/P Continuous Thread Closure, Pressure Seal (008846)
- YSI Dissolved Oxygen Meter (DO200A)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- HEATHROW SCIENTIFIC Adaptable Multi-Tube Rack, Yellow, PK2 (HS120190)
- HEATHROW SCIENTIFIC OneRack Tube Rack Full-Size PP 16 m, PK8 (HS27552B)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x16mm, Green (HS27552C)
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 50 mL, PK2 (HS24319)
- HEATHROW SCIENTIFIC Low Temp PCR Rack, 96 Well, Purple, PK5 (120541)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, PINK, PK5 (HS29025D)
- HEATHROW SCIENTIFIC Cube Tube Rack, PK5 (HS29050A)
- Heathrow Scientific Test Tube Racks & Holders