Shop All Test Tube Racks & Holders
Heathrow Scientific
Test Tube Rack, 40 Compartments
Mfr # HS243071W
Zoro # G8027592
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Lab Rack Capacity Holds 40 Test Tubes
- Autoclavable Yes
- Number of Compartments 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS243071W
- Zoro # G8027592
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Compartment Length | 3/4 in |
Tube Size | 20 mm |
Details
Item | Tube Rack |
Color | White |
Material | Polypropylene |
Lab Rack Capacity | Holds 40 Test Tubes |
Autoclavable | Yes |
Number of Compartments | 40 |
Product Type | Test Tube Rack |
Holding Capacity | Holds 40 Test Tubes |
Compatible Product Type | Tubes |
Total Holding Capacity | (40) Wells |
Description
Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 40, Autoclavable Yes, Material Polypropylene, White, Includes Not Applicable, Lab Rack Capacity Holds 40 Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA .22 Caliber RamRodz? (22300)
- SYNTHWARE Heavy Wall Beaker, Low Form, Dual Graduation, 500mL, PK 10 (B220500)
- DRAEGER Alcohol Free Anti-Fog Solution - Gel 50 (R52560)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 16 mm, 9 x 12 (HS23108)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, GREEN, PK5 (HS29025C)
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 50 mL, PK2 (HS24319)
- HEATHROW SCIENTIFIC Tube Rack, 12-1/4"x4-1/4 (120817)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120085)
- HEATHROW SCIENTIFIC Test Tube Rack, 50 Compartments, PK2 (HS24311B)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Full Size, Blue (456640B)
- Heathrow Scientific Test Tube Racks & Holders