Shop All Test Tube Racks & Holders
Heathrow Scientific
Test Tube Rack, 40 Compartments
Mfr # HS243071B
Zoro # G8024442
original price:
$11.45
24% off
new price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Autoclavable Yes
- Lab Rack Capacity Holds 40 Test Tubes
- Material Polypropylene
- Number of Compartments 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS243071B
- Zoro # G8024442
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Tube Size | 20 mm |
Compartment Length | 3/4 in |
Details
Color | Blue |
Autoclavable | Yes |
Lab Rack Capacity | Holds 40 Test Tubes |
Item | Tube Rack |
Material | Polypropylene |
Number of Compartments | 40 |
Product Type | Test Tube Rack |
Holding Capacity | Holds 40 Test Tubes |
Compatible Product Type | Tubes |
Total Holding Capacity | (40) Wells |
Description
Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 40, Autoclavable Yes, Material Polypropylene, Blue, Includes Not Applicable, Lab Rack Capacity Holds 40 Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Turbidity Standard (1442)
- LAB SAFETY SUPPLY 1000mL Filter Unit, 0.22um, 90mm, PK12 (11L833)
- GLOBE SCIENTIFIC Plug cap for square cuvettes, 1000PK (111167)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2610)
- HEATHROW SCIENTIFIC Tube Rack, 12-1/4"x4-1/4 (120817)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071W)
- HEATHROW SCIENTIFIC Test Tube Rack, 90 Compartments (HS243073W)
- HEATHROW SCIENTIFIC Test Tube Rack, PK5 (HS29022G)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27514A)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120091)
- SMOOTHRACK Smooth Test Tube Rack, 5x9-1/2 In, White (SR-W)
- Heathrow Scientific Test Tube Racks & Holders