Shop All Test Tube Racks & Holders
Heathrow Scientific
Test Tube Rack, 220 Compartments, PK5
Mfr # HS2344A
Zoro # G3312884
product price: $55.35
/pk 5, $11.07/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lab Rack Capacity Holds 220 Test Tubes
- Height 2 7/64 in
- Autoclavable Yes
- Width 5 13/64 in
- For Use With Test Tubes, Tube Strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS2344A
- Zoro # G3312884
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Height | 2 7/64 in |
Width | 5 13/64 in |
Length | 8 7/64 in |
Overall Height | 2 1/8 in |
Overall Width | 5 1/4 in |
Overall Length | 8 1/8 in |
Compartment Length | 1/4 in, 3/8 in |
Details
Lab Rack Capacity | Holds 220 Test Tubes |
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Test Tubes, Tube Strips |
Color | Multicolor |
Material | Polypropylene |
Number of Compartments | 168 |
Holding Capacity | Holds 220 Test Tubes |
Includes | Hinged Lid |
Product Type | Test Tube Rack |
Total Holding Capacity | (12) Tubes (0.2 mL - PCR Side), (12) Tubes (0.5 mL - Reverse Side), (12) Tubes (1.5 mL - Both Sides) |
Compatible Product Type | Tubes |
Description
Item Tube Rack, Mounting Type Benchtop, Countertop, Number of Compartments 168, Autoclavable Yes, Material Polypropylene, Multicolor, Height 2 7/64 in, Length 8 7/64 in, Width 5 13/64 in, For Use With Test Tubes, Tube Strips, Includes Hinged Lid, Lab Rack Capacity Holds 220 Test Tubes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 7.5 gal. (Elmasonic EP300H)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 250mL, PK100 (3642)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (454445)
- AMSCOPE 7X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TP-144A)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120087)
- HEATHROW SCIENTIFIC Cube Tube Rack, PK5 (HS29050A)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, GREEN, PK5 (HS29025C)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 16 mm, 9 x 12 (HS23108)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x16mm, Green (HS27552C)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27502B)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27511B)
- Heathrow Scientific Test Tube Racks & Holders