Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Storage Rack, Wipes, Green
Mfr # HS23502
Zoro # G3916132
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 1
- Holds Wipes
- Height 4 3/4 in
- Width 4 in
- For Use With Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS23502
- Zoro # G3916132
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 4 3/4 in |
Width | 4 in |
Length | 5 1/2 in |
Overall Length | 5 1/8 in |
Overall Width | 3 1/2 in |
Overall Height | 3 3/4 in |
Details
Item | Storage Rack |
Number of Slots | 1 |
Holds | Wipes |
For Use With | Wipes |
Color | Green |
Material | ABS Plastic |
Number of Compartments | 1 |
Industry Type | Healthcare |
Product Type | Storage Rack |
Product Holds | 110 x 210 mm Kimwipes(R) Box |
Compatible Product Type | Kimwipes(R) Box |
Number of Items Held | 1 |
Description
Storage Rack, Holds Wipes, Number of Slots 1, Height 4-3/4 In., Width 4 In., Length 5-1/2 In., Material ABS, Color Green, For Use With Wipes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, Red Cap - Bag, Sterile, 15mL (230411R)
- SP SCIENCEWARE Clear 500mL Wash Bottle, 3 Pack (F11642-0638)
- AIR-TITE Syringe, Bulk, 1mL Luer Lock, PK100 (MLB1-100)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- HEATHROW SCIENTIFIC Storage Container, 3 Slots, 16" H (HS1042)
- HEATHROW SCIENTIFIC Crdbrd Cryogenc Frzr Box, 0.5mL Tube, PK10 (HS120221)
- HEATHROW SCIENTIFIC Holder, 1 Slots, 1 Compartments, 3-5/16" H (HS234521)
- HEATHROW SCIENTIFIC Tube Storage Box, Blue, 81-Well, PK5 (HS120035)
- HEATHROW SCIENTIFIC Tube Storage Box, Assorted, 81-Well, PK5 (HS120040)
- HEATHROW SCIENTIFIC Bin, 3 Slots, 3 Compartments, 8-5/16" H (HS23403)
- NALGENE Safety Bottle Carrier, Ldpe, Holds Six 5 (6505-0010)
- Heathrow Scientific Lab Freezer Boxes & Racks