Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
Storage Rack, Pipet, Purple
Mfr # HS23503
Zoro # G4069861
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Autoclavable No
- Width 3 3/8 in
- For Use With Pipets
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS23503
- Zoro # G4069861
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 5 in |
Width | 3 3/8 in |
Length | 5 3/4 in |
Overall Length | 5 3/4 in |
Overall Height | 5 in |
Overall Width | 3 3/8 in |
Compartment Length | 2 in |
Compartment Width | 1 3/4 in |
Details
Item | Tube Rack |
Autoclavable | No |
For Use With | Pipets |
Color | Purple |
Material | ABS Plastic |
Includes | Self-Adhesive Mounting Plates |
Compatible Product Type | Lab Storage |
Total Holding Capacity | (2) Pipettes |
Description
Item Tube Rack, Number of Compartments Not Applicable, Autoclavable No, Material ABS Plastic, Purple, Height 5 in, Length 5 3/4 in, Width 3 3/8 in, For Use With Pipets, Includes Self-Adhesive Mounting Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, 5.5cm, CFP1, PK100 (1001-055)
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- LOVIBOND ALKA-M HR Photometer Tablets (513240BT)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 60mL (GBTD-60)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 9-13/64" H (HS23263A)
- HEATHROW SCIENTIFIC Lab Drying Rack, 17-3/8"x26 (120791)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 4-13/16" H (HS23263B)
- HEATHROW SCIENTIFIC Lab Drying Rack Basket, Plastic, PK 2 (120792)
- DWK LIFE SCIENCES M-T Vial File, 60 Vials, 13x50mm, 6/PK (148809)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories