Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
Storage Rack, Assorted, PK4
Mfr # HS23500
Zoro # G3904135
product price: $57.79
/pk 4, $14.45/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Autoclavable No
- Width 5 1/2 in
- Color Multicolor
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS23500
- Zoro # G3904135
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 6 in |
Width | 5 1/2 in |
Length | 7 in |
Overall Height | 6 in |
Overall Width | 5 1/2 in |
Overall Length | 7 in |
Tube Size | 15 mL, 50 mL |
Compartment Width | 1/8 in, 1 3/8 in, 1 3/4 in |
Compartment Length | 2 in |
Details
Item | Tube Rack |
Autoclavable | No |
Color | Multicolor |
Material | ABS Plastic |
Includes | Self-Adhesive Mounting Plates |
Product Type | Storage Rack |
Compatible Product Type | Lab Storage |
Total Holding Capacity | (4) 50 mL Tubes, (9) 15 mL Tubes |
Description
Item Tube Rack, Number of Compartments Not Applicable, Autoclavable No, Material ABS Plastic, Multicolor, Height 6 in, Length 7 in, Width 5 1/2 in, Includes Self-Adhesive Mounting Plates, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Sulfuric Acid for Babcock Test, 2.5L (LC256503)
- LAMOTTE Test Tubes, 25 mm Dia, 51 mm H (0260-6)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- HEATHROW SCIENTIFIC Lab Drying Rack, 17-3/8"x26 (120791)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 9-13/64" H (HS23263A)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, YELLOW, PK5 (HS2345F)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, NATURAL, PK5 (HS2345B)
- SP SCIENCEWARE Laboratory Rack Pipette, 28 Capacity (F18955-0000)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories