Shop All Lab Equipment Parts
Heathrow Scientific
Sterile Weight Boat, Sq. Medium, Antistatic, PK200
Mfr # 120710
Zoro # G6147759
original price:
$67.15
5% off
new price: $63.79
/pk 200, $0.32/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 23/64 in
- Material Polystyrene
- Capacity 85 mL
- Color White
- Width 3 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120710
- Zoro # G6147759
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Length | 3 23/64 in |
Width | 3 23/64 in |
Details
Item | Weighing Boat |
Material | Polystyrene |
Capacity | 85 mL |
Color | White |
Description
Weighing Boat, Capacity 85 mL, White, Length 3 23/64 in, Width 3 23/64 in, Polystyrene, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTES Standard Chromaflex Column, 1.0 x 15 Cm (420830-1500)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 100mL (F304100)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 125mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400125)
- AIR SCIENCE Fume Hood Cart, 30 in. Width (CART-30)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 72/PK (142822)
- HEATHROW SCIENTIFIC Conical Centrifuge Tube 50 mL Rac, PK500 (HS4427R)
- HEATHROW SCIENTIFIC Cardboard Tube Storage Box Partiti, PK10 (HS2860T)
- HEATHROW SCIENTIFIC Hand Tally Counter (HS6594)
- HEATHROW SCIENTIFIC HDPE Coated Wire Centrifuge Bottle Rack (HS23224)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Sta, PK1600 (HS120011)
- UNITED SCIENTIFIC Demonstration Double Pulley (PUDD01)
- Heathrow Scientific Lab Equipment Parts