Shop All Lab Dishes
Heathrow Scientific
Sterile Weighing Boat, 46 mL, White, PK200
Mfr # 120882
Zoro # G105970465
product price: $61.99
/pk 200, $0.31/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 46 mL
- Color White
- Material Polystyrene
- Length 2 1/2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120882
- Zoro # G105970465
- Country of Origin China
- Category Lab Dishes
Dimensions
Length | 2 1/2 in |
Width | 2 in |
Depth | 2 in |
Details
Item | Sterile Anti-Static Weigh Boat Medium Hex |
Capacity | 46 mL |
Color | White |
Material | Polystyrene |
Product Type | Sterile Weighing Boat |
Description
Sterile Anti-Static Weigh Boat Medium Hex, Capacity 46 mL, White, Length 2 1/2 in, Width 2 in, Depth 2 in, Polystyrene, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Detergent, 1 gal., PK4 (2001)
- BEL-ART Safety Wash Bottles, Distilled Water, 4/PK (249153)
- ZORO SELECT Scoop, 3 3/8 fl oz, 18 cm, Silver (F36738-0100)
- WHATMAN Grade 934-AH Glass Microfiber Fil, PK 100 (1827-025)
- HEATHROW SCIENTIFIC Pour Boat, Large, Anti-Static, Wht, PK500 (HS120227)
- HEATHROW SCIENTIFIC Pour Boat, Medium, Anti-Static, Wht, PK500 (HS120226)
- HEATHROW SCIENTIFIC Dual Solution Reservoir, Natural, PK25 (HS20821A)
- HEATHROW SCIENTIFIC Pour Boat, Small, Anti-Static, Wht, PK500 (HS120225)
- HEATHROW SCIENTIFIC Phlebotomy/Sample Collection Tray, White (HS120261)
- HEATHROW SCIENTIFIC Weighing Dish, Capacity 50mL, Silver, PK100 (HS14521C)
- UNITED Laboratory Tray, 15 x 12 x 3", PK10 (81702)
- Heathrow Scientific Lab Dishes