Shop All Microscope Accessories
Heathrow Scientific
Standard Microscope Slide Boxes, 25 Slide Cap., White
Mfr # 247688W
Zoro # G204971837
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 4 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 247688W
- Zoro # G204971837
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 6 in |
Height | 4 in |
Length | 2 in |
Description
Microscope slide boxes store 25 slides (3'' x 1'' or 75 mm x 25 mm slides). Manufactured from durable polypropylene with hinged lids and latch lock. Numbered slots correspond to the slide inventory sheet on the inside cover with PROJECT and DATE. Boxes provide convenient stacking and efficient storage. Molded feet enable secure stacking for easy transport and storage.Durable polypropylene Slide identification card
Capacity: 25 Slides Dimensions (inches): 5 1/2 x 3 1/2 x 1 1/4 HShipping Weight: 7.9999 lbs
Shipping Dimensions: 6.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Capacity: 25 Slides Dimensions (inches): 5 1/2 x 3 1/2 x 1 1/4 HShipping Weight: 7.9999 lbs
Shipping Dimensions: 6.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 25mm X 150mm, PK72 (5PTG4)
- TRICORBRAUN 1 Oz Glass Boston Round, Round, Amber, 20-400 (011280)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5000mL (5YHA0)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- AMSCOPE X-Y Gliding Table - Manual Stage For Microscopes (GT100)
- AMSCOPE 20W LED Fiber Optic O-Ring Light Microscope Illuminator (LED-20WR)
- AMSCOPE 2MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens (MU203-BI)
- Heathrow Scientific Microscope Accessories