Shop All Microscope Accessories
Heathrow Scientific
Standard Microscope Slide Boxes, 100 Capacity, White
Mfr # 247689W
Zoro # G304971867
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Height 8 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 247689W
- Zoro # G304971867
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 9 in |
Height | 8 in |
Length | 2 in |
Description
Microscope slide boxes store 100 slides (3'' x 1'' or 75 mm x 25 mm slides). Manufactured from durable polypropylene with hinged lids and latch lock. Numbered slots correspond to the slide inventory sheet on the inside cover with PROJECT and DATE. Boxes provide convenient stacking and efficient storage. Molded feet enable secure stacking for easy transport and storage.Durable polypropylene Slide identification card
Capacity: 100 Slides Dimensions (inches): 8 3/4 x 7 x 1 1/4 HShipping Weight: 0.5 lbs
Shipping Dimensions: 9.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Capacity: 100 Slides Dimensions (inches): 8 3/4 x 7 x 1 1/4 HShipping Weight: 0.5 lbs
Shipping Dimensions: 9.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE POLYPROPYLENE STRIP 3/8" X 1/16" 30' BLK (URR02-04-03-BK)
- GLOBE SCIENTIFIC Beaker, 10mL, Disposable, Ps, PK1000 (3602)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, OCT, BLUE, 2X5/16 (F37109-0030)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 500Ml, PK 2 (SF149-500)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- AMSCOPE 10X-30X Super Widefield Stereo Binocular Microscope Head (SW13B)
- AMSCOPE 144 LED Intensity-adjustable Ring Light for Stereo Microscopes with Black Housing (LED-144B-ZK)
- AMSCOPE 50W LED Cold Fiber Optic Illuminator (LED-50W)
- Heathrow Scientific Microscopes