Shop All Centrifuges
Heathrow Scientific
Sprout Portable Centrifuge Transport
Mfr # 120569
Zoro # G6147619
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # 120569
- Zoro # G6147619
- Country of Origin China
- Category Centrifuges
Dimensions
Length | 15 in |
Details
Item | Sprout Portable Centrifuge Transport |
Description
Sprout Portable Centrifuge Transport
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINNERAN Conv. Pack, PTFE, Red, 2mL, PK1000 (804040-1232)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01926)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- HYDRION Test Strips, Detects pH, 2-3/4" L, 1/4" W (WN-56)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120610)
- HEATHROW SCIENTIFIC GUSTO Centrifuge Package, Max. Speed 12,500 rpm (HS10050)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120611)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- Heathrow Scientific Centrifuges